1.5 Ton - Vertical Geothermal Heat Pump - R-454B - 208/230/1
1.5 Ton - Vertical Geothermal Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
Specifications
- Configuration:
- Vertical
- Horsepower:
- 1/3 hp
- Stages:
- Single
- Tonnage:
- 1.5 Ton
- Volts:
- 208/200/1/60V