This product requires certification to purchase.

10-1/2 in. Integrated Control Board

Carrier Corporation

10-1/2 in. Integrated Control Board

  • Fast #
  • Part #RHK42FZ088
  • Item #10277131
  • Manufacturer Part #HK42FZ088
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

10-1/2 in. Integrated Control Board

  • Fast #
  • Part #RHK42FZ088
  • Item #10277131
  • Manufacturer Part #HK42FZ088
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
3
Control Board Type:
Integrated
Height:
1-3/4 in
Length:
8 in
OEM Part:
Yes
Width:
10-1/2 in