10-1/5 in. Draft Inducer Motor
10-1/5 in. Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Height:
- 8-1/5 in
- Length:
- 10-1/5 in
- OEM Part:
- Yes
- Product Type:
- Draft Inducer Motor
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- UL Listed:
- No