1000 RPM 310V Fan Motor
1000 RPM 310V Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 0.16
- Blower Type:
- PSC
- Length:
- 8
- OEM Part:
- Yes
- Origin:
- Global
- Product Type:
- Fan Motor
- RPM:
- 1000
- RPM Range:
- 900-1150
- Shaft Length:
- 2-1/4
- Shaft Size:
- 5/16
- Volts:
- 310V
- Watts:
- 34
- Weight:
- 2.65