This product requires certification to purchase.

1050 RPM 310V Fan Motor

Carrier Corporation

1050 RPM 310V Fan Motor

  • Fast #
  • Part #RCD11002015000247
  • Item #10256714
  • Manufacturer Part #11002015000247
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1050 RPM 310V Fan Motor

  • Fast #
  • Part #RCD11002015000247
  • Item #10256714
  • Manufacturer Part #11002015000247
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.55
Bearing Type:
Ball
Fan Speeds:
1
Length:
13 in
OEM Part:
Yes
Origin:
Global
Product Type:
Fan Motor
RPM:
1050
RPM Range:
900-1150
Volts:
310V
Watts:
120 W
Weight:
5.6 lb