This product requires certification to purchase.

11-1/5 in. Bracket

Carrier Corporation

11-1/5 in. Bracket

  • Fast #
  • Part #RCD50DK509555
  • Item #10261756
  • Manufacturer Part #50DK509555
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

11-1/5 in. Bracket

  • Fast #
  • Part #RCD50DK509555
  • Item #10261756
  • Manufacturer Part #50DK509555
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier Corporation OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
11-1/5 in
Weight
0.35 lb
Width
11 in
Warranty & Product Information
OEM Part
Yes
Product Type
Bracket