This product requires certification to purchase.

11-7/8 x 12-3/4 in. Blower Wheel

Carrier Corporation

11-7/8 x 12-3/4 in. Blower Wheel

  • Fast #
  • Part #RCDLA22JA006
  • Item #10276444
  • Manufacturer Part #LA22JA006
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

11-7/8 x 12-3/4 in. Blower Wheel

  • Fast #
  • Part #RCDLA22JA006
  • Item #10276444
  • Manufacturer Part #LA22JA006
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Bore Size:
1/2
Brand Model Compatibility:
59SC2A120S241120, 59SC5A120S241120, 59SC5A120S241220, 912SA60120S24A-A, 915SA60120S24A-A, 915SA60120S24A-B, PG92SAS60120DAAA, PG95SAS60120DAAA, PG95SAS60120DBAA
Depth:
12-3/4 in
Diameter:
11-7/8 in
Length:
13-3/4 in
Material:
Steel
OEM Part:
Yes
Width:
12 in