11 in. Inverter Control Board
11 in. Inverter Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Control Board Type:
- Inverter
- Height:
- 5
- Length:
- 11
- OEM Part:
- Yes
- Width:
- 11