11106 BTU Three Phase Rotary Compressor
11106 BTU Three Phase Rotary Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- BTU:
- 11106
- Compressor Type:
- Rotary
- Height:
- 9-3/4
- MBH:
- 11.106
- Phase:
- Three Phase
- Suction Line (OD):
- 1/2
- Tonnage:
- 1 Ton
- Width:
- 9-3/4