115V 3000 RPM Motor Kit
115V 3000 RPM Motor Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 21
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Volts:
- 115V
- Watts:
- 6 W