This product requires certification to purchase.

120/240/480V Transformer

Carrier Corporation

120/240/480V Transformer

  • Fast #
  • Part #RHT01AH851
  • Item #10276172
  • Manufacturer Part #HT01AH851
5 out of 5 Customer Rating
Brand image
Carrier Corporation

120/240/480V Transformer

  • Fast #
  • Part #RHT01AH851
  • Item #10276172
  • Manufacturer Part #HT01AH851
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
5 in
Length:
6-3/5 in
Product Type:
Transformer
Volts:
120/240/480V
Width:
8-1/10 in