12000 BTU Ceiling Cassette Multi-Zone 208/230V
12000 BTU Ceiling Cassette Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 208/230V-1-60Hz voltage
- Delivers air in all four directions
- DC fan motor
- Multiple fan speeds
- Knock out for OA opening
- Knock out for branch ducting
- Louver control (fixed or swing)
- Built-in condensate drain pump
- All equipment wiring complies with NEC requirements
Specifications
- A2L Compatible:
- No
- AMP:
- 0.91, 15
- Application:
- Commercial
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 560
- Decibel Rating (dB):
- 41.4 dB
- Depth:
- 33-1/8
- Height:
- 9
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 1/2
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 54
- Weight:
- 54
- Width:
- 33-1/8