This product requires certification to purchase.

120V AC/DC Plug-in Carbon Monoxide Detector

Carrier Corporation

120V AC/DC Plug-in Carbon Monoxide Detector

  • Fast #
  • Part #R21025759
  • Item #10273421
  • Manufacturer Part #21025759
5 out of 5 Customer Rating
Brand image
Carrier Corporation

120V AC/DC Plug-in Carbon Monoxide Detector

  • Fast #
  • Part #R21025759
  • Item #10273421
  • Manufacturer Part #21025759
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes Batteries Size - 2.75" x 4.5" x 1.5"
  • Requires Certification

Specifications

Battery Size:
AA
Color Finish Name:
White
Height:
4-3/4 in
Installation Type:
Wall Mount
Power Source:
AC/DC, Plug-in
UL Listed:
Yes
Volts:
120V