This product requires certification to purchase.

120V AC/DC Plug-in Carbon Monoxide Detector

Carrier Corporation

120V AC/DC Plug-in Carbon Monoxide Detector

  • Fast #
  • Part #R900007601
  • Item #10276994
  • Manufacturer Part #900-0076-01
5 out of 5 Customer Rating
Brand image
Carrier Corporation

120V AC/DC Plug-in Carbon Monoxide Detector

  • Fast #
  • Part #R900007601
  • Item #10276994
  • Manufacturer Part #900-0076-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Battery Size:
9V
Color Finish Name:
White
Height:
1-3/4 in
Installation Type:
Wall Mount
Power Source:
AC/DC, Plug-in
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V