120V to 24V Step-Down Transformer
120V to 24V Step-Down Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Height:
- 10
- Length:
- 10
- Phase:
- Single Phase
- Product Type:
- Step-Down Transformer
- Volts:
- 120V, 24V
- Width:
- 8