12k BTU - Floor Console Heat Pump - Single or Multi-Zone -R-454B - 208/230V
12k BTU - Floor Console Heat Pump - Single or Multi-Zone -R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy savings are dependent on outdoor unit pairing
- Install with select outdoor units for premium or enhanced energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- Sound performance - quiet operation for peace and comfort
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CFM:
- 442 ft3/min
- Decibel Rating (dB):
- 22 dB
- Max CFM:
- 442 cfm
- Refrigerant:
- R-454B
- Tonnage:
- 1 Ton