This product requires certification to purchase.

12k BTU - One-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

Carrier Corporation

12k BTU - One-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MCCAQ12XA3
  • Item #10866737
  • Manufacturer Part #45MCCAQ12XA3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

12k BTU - One-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MCCAQ12XA3
  • Item #10866737
  • Manufacturer Part #45MCCAQ12XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - can be installed between 16 in joist and because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - extremely quiet operation for peace and comfort
  • Compatible with Puron Advance™ refrigerant, with this refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
13-1/5 in
Height
9 in
Liquid Line (OD)
1/4 in
Tonnage
1 Ton
Weight
45 lb
Width
50-3/5 in
Characteristics & Features
A2L Compatible
Yes
Indoor Outdoor
Indoor
Line Set Connection Type
Flared
Multi-Zone Compatible
Yes
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
12000 Btu/h
Decibel Rating (dB)
23.5 dB
Max Fuse Size
15
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes