This product requires certification to purchase.

13-19/100 x 12-5/8 in. Blower Wheel

Carrier Corporation

13-19/100 x 12-5/8 in. Blower Wheel

  • Fast #
  • Part #RCDLA22XC120
  • Item #10276474
  • Manufacturer Part #LA22XC120
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

13-19/100 x 12-5/8 in. Blower Wheel

  • Fast #
  • Part #RCDLA22XC120
  • Item #10276474
  • Manufacturer Part #LA22XC120
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Depth:
12-5/8 in
Diameter:
13-19/100 in
Length:
8 in
Material:
Steel
Width:
12-5/8 in