13-2/5 in. Media Cabinet
13-2/5 in. Media Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Media Cabinet
Specifications
- Height:
- 1-7/10 in
- Length:
- 13-2/5 in
- Product Type:
- Media Cabinet
- Width:
- 26-1/2 in