13-7/10 in. Heat Exchanger
13-7/10 in. Heat Exchanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM part for Carrier
Specifications
- Fits Model:
- 340AAV036080AASA, 340AAV036080ABSA, 340AAV036080ACSA, 340AAV036080LBSA, 340AAV048080AASA, 340AAV048080ABSA, 340AAV048080ACSA, 340AAV048080LBSA, 340AAV060080AASA, 340AAV060080ABSA, 340AAV060080ACSA, 340AAV060080LBSA, 350AAV036080FASA, 350AAV036080FBSA
- Height:
- 19-9/10 in
- Length:
- 8-1/10 in
- Product Type:
- Heat Exchanger
- Width:
- 13-7/10 in