13 x 13 in. Filter
13 x 13 in. Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Filter Type:
- HEPA
- Height:
- 13
- Product Type:
- Filter
- Size:
- 13 in x 13 in
- Width:
- 13