135000 BTU R-410A 460V Three Phase Scroll Compressor
135000 BTU R-410A 460V Three Phase Scroll Compressor
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- A2L Compatible:
- No
- AMP:
- 20.7, 29, 125
- BTU:
- 135000
- Compressor Type:
- Scroll
- Height:
- 21
- Horsepower:
- 11-2/5 hp
- Liquid Line (OD):
- 7/8
- MBH:
- 135
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8
- Tonnage:
- 11.5 Ton
- Volts:
- 460V
- Watts:
- 10200
- Width:
- 11-23/100