14-3/16 in. Vertical Coil
14-3/16 in. Vertical Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Casing:
- Uncased
- Configuration:
- Vertical
- Depth:
- 21 in
- Height:
- 17 in
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Tonnage:
- 2 - 5 Ton
- Tonnage:
- 2 - 5 Ton
- Width:
- 14-3/16 in