This product requires certification to purchase.

14kW Three Phase Electric KW Heat Strip

Carrier Corporation

14kW Three Phase Electric KW Heat Strip

  • Fast #
  • Part #CCRHEATER336A00
  • Item #10277804
  • Manufacturer Part #CRHEATER336A00
5 out of 5 Customer Rating
Brand image
Carrier Corporation

14kW Three Phase Electric KW Heat Strip

  • Fast #
  • Part #CCRHEATER336A00
  • Item #10277804
  • Manufacturer Part #CRHEATER336A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
17.4
Height:
12 in
Length:
18 in
Phase:
Three Phase
Power Source:
Electric
Product Type:
Electric Heater Kit
Volts:
208V
Watts:
14 kW
Width:
18 in