15 in. Main Control Board
15 in. Main Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Control Board Type:
- Main
- Height:
- 7-13/100 in
- Length:
- 11 in
- Width:
- 15 in