This product requires certification to purchase.

154000 BTU R-410A 380/420/460V Three Phase Scroll Compressor

Carrier Corporation

154000 BTU R-410A 380/420/460V Three Phase Scroll Compressor

  • Fast #
  • Part #RZP154KCETED950
  • Item #10290865
  • Manufacturer Part #ZP154KCE-TED-950
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

154000 BTU R-410A 380/420/460V Three Phase Scroll Compressor

  • Fast #
  • Part #RZP154KCETED950
  • Item #10290865
  • Manufacturer Part #ZP154KCE-TED-950
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Copeland Scroll ZPKC Summit compressor is designed for broad R-410A applicability in split systems, rooftops and chiller applications
  • ASTP (advanced scroll temperature protection) to protect compressor from high-discharge temperatures
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
23.1
BTU:
154000
Compressor Type:
Scroll
Height:
22-21/100 in
MBH:
154
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-3/8 in
Volts:
380/420/460V
Width:
11-73/100 in