15kW Three Phase Electric KW Heat Strip
15kW Three Phase Electric KW Heat Strip
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 10.4, 15
- BTU:
- 51182
- Height:
- 12
- Length:
- 25-19/100
- MBH:
- 51.182
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 480V
- Watts:
- 15
- Width:
- 25-1/4