17-3/10 in. Electronic Air Cleaner
17-3/10 in. Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filter Enhancement Module Kit
Specifications
- Application:
- Air Cleaner
- Brand Model Compatibility:
- HRVCCLHU1150 A, HRVCCLHU1250 A, HRVCCLVU1150 A, HRVCCLVU1150 B, HRVCCLVU1200 A, HRVCCLVU1200 B, HRVCCLVU1330 A, HRVCCLVU1330 B, HRVCCSVU1150 A, HRVCCSVU1150 B, HRVCCSVU1200 A, HRVCCSVU1200 B
- Height:
- 25-4/5 in
- Length:
- 6 in
- Product Type:
- Orifice
- Width:
- 17-3/10 in