18-1/2 in. Blower Assembly
18-1/2 in. Blower Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Height:
- 14-4/5 in
- Length:
- 18-1/2 in
- OEM Part:
- Yes
- Product Type:
- Blower Assembly
- UL Listed:
- No
- Weight:
- 20.1 lb
- Width:
- 14-1/10 in