This product requires certification to purchase.

18-3/4 x 2-1/4 x 19-1/4 in. Sound Blanket

Carrier Corporation

18-3/4 x 2-1/4 x 19-1/4 in. Sound Blanket

  • Fast #
  • Part #R325501401
  • Item #10274356
  • Manufacturer Part #325501-401
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

18-3/4 x 2-1/4 x 19-1/4 in. Sound Blanket

  • Fast #
  • Part #R325501401
  • Item #10274356
  • Manufacturer Part #325501-401
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
19-1/4 in
Length:
18-3/4 in
Product Type:
Sound Blanket
Size:
18-3/4 in x 2-1/4 in x 19-1/4 in
Width:
2-1/4 in