18 in. 36° Fan Blade
18 in. 36° Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Blade Pitch:
- 36°
- Blade Span:
- 18 in
- Brand Model Compatibility:
- 189BNV013000FAAA, 189BNV024000FAAA, 189BNV024B00FAAA, 189BNV025000FAAA, 189BNV036000FAAA, 24VNA913A0030050, 24VNA924A0030050, 24VNA924B0030050, 24VNA925A0030050, 24VNA936A0030050, 25VNA813A0030050, 25VNA824A0030050, 25VNA824B0030050, 25VNA825A0030050
- Diameter:
- 18 in
- Height:
- 6-3/4 in
- Length:
- 18 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 13-1/4 in