This product requires certification to purchase.

18 in. Collector Box

Carrier Corporation

18 in. Collector Box

  • Fast #
  • Part #RCD347318702
  • Item #10274657
  • Manufacturer Part #347318-702
5 out of 5 Customer Rating
Brand image
Carrier Corporation

18 in. Collector Box

  • Fast #
  • Part #RCD347318702
  • Item #10274657
  • Manufacturer Part #347318-702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
    Pick Up  Not Available
    Not available in LA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in LA

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
59SC2B040S171212, 59SC2B060S171216, 59SC2B080S171216, 59SC2C040S171112, 59SC2C060S171116, 59SC2C080S171116, 59SC5A040S171212, 59SC5A060S171214, 59SC5A080S171216, 59SP2A040E171112, 59SP2A060E171114, 59SP2A080E171116, 59SP5A040E171112, 59SP5A060E171214
Color Finish Name:
Black
Length:
15
Material:
Plastic
Width:
7-5/8