This product requires certification to purchase.

18 oz. Green Coil Cleaner

Carrier Corporation

18 oz. Green Coil Cleaner

  • Fast #
  • Part #RP9021018
  • Item #10276782
  • Manufacturer Part #P902-1018
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

18 oz. Green Coil Cleaner

  • Fast #
  • Part #RP9021018
  • Item #10276782
  • Manufacturer Part #P902-1018
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier Corporation coil cleaner
  • Requires Certification

Specifications

Application:
Indoor
Color:
Green
Height:
9-1/2 in
Material:
Metal
Product Type:
Evaporator Coil Cleaner
Size:
18 oz
Width:
2-4/5 in