18000 BTU Multi-Zone 208/230V
18000 BTU Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 208/230V-1-60Hz voltage
- Unit can handle up to 0.6 in. wg of ESP
- DC fan motor
- Multiple fan speeds
- Knock out for fresh air opening
- Built-in condensate drain pump
- Reversible return air arrangement - rear to bottom
- All equipment wiring complies with NEC requirements
- Unit constructed in accordance with ETL requirements
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 3.13
- Application:
- Commercial
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21000 Btu/h
- CFM:
- 640 ft3/min
- Decibel Rating (dB):
- 38.6 dB
- Depth:
- 30-1/2 in
- Height:
- 10-5/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 185 W
- Weight:
- 99.2 lb
- Width:
- 48-1/2 in