18000 BTU Wall Mount Single Zone Mini-Split 208/230V
18000 BTU Wall Mount Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Cost competitive
- Auto-restart function
- Condenser high-temperature protection
- Refrigerant leakage detection
- Quiet outdoor operation
- Aluminum golden hydrophilic pre-coated fins
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 11, 19
- BTU:
- 18000
- BTU Cooling Rating:
- 17000 Btu/h
- CFM:
- 1235 ft3/min
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55.5 dB
- Depth:
- 11-93/100 in
- EER:
- 10.9
- Height:
- 21-17/20 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 61.51 lb
- Width:
- 30-3/25 in
- Zones:
- 1