This product requires certification to purchase.

18k BTU - Four-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

Carrier Corporation

18k BTU - Four-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MBCAQ18XA3
  • Item #10866720
  • Manufacturer Part #45MBCAQ18XA3
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

18k BTU - Four-Way Cassette Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V

  • Fast #
  • Part #C45MBCAQ18XA3
  • Item #10866720
  • Manufacturer Part #45MBCAQ18XA3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - quiet operation for peace and comfort
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
0.146
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
420 ft3/min
Decibel Rating (dB):
34 dB
Depth:
22-11/25 in
Energy Star Compliant:
Yes
Height:
10-1/4 in
Liquid Line (OD):
1/4 in
Max CFM:
420 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-454B
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
46 W
Weight:
39.68 lb
Width:
22-11/25 in