1H/1C PROG A/C TSTAT
1H/1C PROG A/C TSTAT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 3
- Color Finish Name:
- White
- Display Type:
- LCD
- Height:
- 5-1/5 in
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Type:
- CTPPAC01A
- Volts:
- 24V
- Width:
- 5-1/5 in