This product requires certification to purchase.

2-1/2 x 2-4/5 in. Bearing

Carrier Corporation

2-1/2 x 2-4/5 in. Bearing

  • Fast #
  • Part #RCDP4612304
  • Item #10276747
  • Manufacturer Part #P461-2304
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

2-1/2 x 2-4/5 in. Bearing

  • Fast #
  • Part #RCDP4612304
  • Item #10276747
  • Manufacturer Part #P461-2304
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
2-1/2 in
Height:
1 in
Length:
2-4/5 in
Material:
Bronze
OEM Part:
Yes
Product Type:
Bearing
Weight:
0.45 lb
Width:
2-1/2 in