2-1/5 x 39-1/2 x 17-1/2 in. Unit Cover
2-1/5 x 39-1/2 x 17-1/2 in. Unit Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 2-1/5 in
- Length:
- 39-1/2 in
- Product Type:
- Cover Assembly
- Width:
- 17-1/2 in