This product requires certification to purchase.

2-13/20 x 3-13/100 x 4-1/4 in. Knob Kit

Carrier Corporation

2-13/20 x 3-13/100 x 4-1/4 in. Knob Kit

  • Fast #
  • Part #RCD59MN660005
  • Item #10265413
  • Manufacturer Part #59MN660005
4.7 out of 5 Customer Rating
Brand image
Carrier Corporation

2-13/20 x 3-13/100 x 4-1/4 in. Knob Kit

  • Fast #
  • Part #RCD59MN660005
  • Item #10265413
  • Manufacturer Part #59MN660005
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Brand Model Compatibility:
PG92SAS30040AAAA, PG92SAS42060BAAA, PG92SAS42100CAAA, PG92SAS48080BAAA, PG92SAS60080CAAA, PG92SAS60100CAAA, PG92SAS60120DAAA, PG92SBS30040AAAA, PG92SBS30040ABAA, PG92SBS48060BAAA, PG92SBS48060BBAA, PG92SBS48080BAAA, PG92SBS48080BBAA, PG92SBS48100CAAA
Height:
4-1/4 in
Length:
2-13/20 in
Product Type:
Knob Kit
Size:
2-13/20 in x 3-13/100 in x 4-1/4 in
Width:
3-13/100 in