2-3/4 in. Thermostat Sensor
2-3/4 in. Thermostat Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostat Sensor
Specifications
- Application:
- Commercial
- Height:
- 4-1/2 in
- Length:
- 1-3/20 in
- Origin:
- Domestic
- Width:
- 2-3/4 in