This product requires certification to purchase.

2 in. Control Box 51 in.

Carrier Corporation

2 in. Control Box 51 in.

  • Fast #
  • Part #RCD48TM500288
  • Item #10274878
  • Manufacturer Part #48TM500288
4.2 out of 5 Customer Rating
Brand image
Carrier Corporation

2 in. Control Box 51 in.

  • Fast #
  • Part #RCD48TM500288
  • Item #10274878
  • Manufacturer Part #48TM500288
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
51 in
Product Type:
Control Box
Width:
46 in