This product requires certification to purchase.

2 in. Media Cabinet

Carrier Corporation

2 in. Media Cabinet

  • Fast #
  • Part #RCD325887726
  • Item #10261681
  • Manufacturer Part #325887-726
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2 in. Media Cabinet

  • Fast #
  • Part #RCD325887726
  • Item #10261681
  • Manufacturer Part #325887-726
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Media Cabinet
  • Requires Certification
Dimensions & Measurements
Height
26-2/5 in
Length
2 in
Width
13-4/5 in
Warranty & Product Information
Product Type
Media Cabinet