2 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner & Gas Furnace System - 60k BTU - R-454B - 208/230/1
2 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner & Gas Furnace System - 60k BTU - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81 %
- BTU Cooling Rating:
- 23200 Btu/h
- BTU Heat Rating:
- 49000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- EER2:
- 11.1
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2 Ton
- Volts:
- 208/230V, 208/240/1/60V