2 Ton - VCA Fan Coil - Single Piece - R-454B - 17" W
2 Ton - VCA Fan Coil - Single Piece - R-454B - 17" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4
- BTU:
- 24000
- CFM:
- 1225 ft3/min
- Coil Type:
- Fan
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 22-1/16 in
- Energy Star Compliant:
- No
- Height:
- 42-11/16 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1225 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230/1/60V
- Width:
- 17-5/8 in