This product requires certification to purchase.

2 Ton 15.0 SEER R-410A Packaged Heat Pump

Carrier Corporation

2 Ton 15.0 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #C50VRK243
  • Item #10277672
  • Manufacturer Part #50VR-K24---3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2 Ton 15.0 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #C50VRK243
  • Item #10277672
  • Manufacturer Part #50VR-K24---3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ENERGY STAR® certified. Up to 15.5 SEER2 and 7.5 HSPF2 for enhanced energy savings
  • Enhanced comfort features for improved temperature control and more consistent comfort
  • Heating and cooling system that operates solely on electricity
  • Offers two-stage dehumidification for enhanced humidity control. Can operate at a lower speed to extract more humidity from your indoor air
  • Available in various sizes that can accommodate most homes. Your carrier expert will recommend the appropriate model to fit your needs
  • 10-year parts limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.6, 11.7, 4.1, 58.3
Application:
Commercial, Residential
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
BTU Heat Rating:
23400 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
68 dB
Depth:
32-5/8
EER:
12.0
Energy Star Compliant:
Yes
HSPF:
8.2
Height:
51-3/4
Horsepower:
1/2 hp
MBH:
24
Max CFM:
855
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
338
Width:
48-3/16