30K - Ducted Indoor Heat Pump - 208/230V - R-410A
30K - Ducted Indoor Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Digital inverter compressor technology
- Built-in condensate pump (21.7 in of lift from bottom of unit)
- System can operate in cooling only mode with heating locked out
- 3 indoor unit fan speeds
- Power saving mode
- Quiet operation
- Low-ambient cooling down to - 13°F (with wind baffles installed)
- System diagnostics
- Rear or bottom return
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 24, 40
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 953 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 39 dB
- Depth:
- 31-1/2 in
- EER:
- 13.0
- HSPF:
- 11.8
- Height:
- 53-1/5 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 12-3/5 in