20/5 mfd 370/440V Dual Oval Run Capacitor
20/5 mfd 370/440V Dual Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 20/5 mfd
- OEM Part:
- Yes
- Shape:
- Dual Oval
- Type:
- RP2912054
- Volts:
- 370/440V