20-3/10 in. Blower Housing Kit
20-3/10 in. Blower Housing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Height:
- 17-4/5 in
- Length:
- 20-3/10 in
- OEM Part:
- Yes
- Product Type:
- Blower Housing Kit
- Weight:
- 2 lb
- Width:
- 18 in