208/230/460V to 24V Step-Down Transformer
208/230/460V to 24V Step-Down Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fits Model:
- 38AK-007810, 38AK-007910, 38AK-008810, 38AK-008910, 38ARD012500, 38ARQ007500, 38ARQ008500, 38ARQ012500, 38ARS008500, 38ARS009500, 38ARS009510, 38ARS012500, 38ARS012510, 38ARZ008500
- Fitting Size 1:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Height:
- 2-7/10 in
- Length:
- 2-1/2 in
- Product Type:
- Step-Down Transformer
- Volts:
- 208/230/460V, 24V
- Width:
- 3-4/5 in